Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

20x20x2 MERV 12 2" Plastic Mini-Pleat Filter with Gasket

  • Item# 11K247
  • Mfr. Model# E709
  • Catalog Page# 3814
  • UNSPSC# 40161505
20x20x2 MERV 12 2" Plastic Mini-Pleat Filter with Gasket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $119.45 / each

Shipping: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2" Minipleat Air Filters with Gasket
• UL Classified Low pressure drop Longer life Factory installed integral gasket 100% synthetic construction Case qty.: 5
Low pressure drop helps reduce electrical energy consumption. Allow simple upgrade of existing filters. Unique combination of depth loading filtration media, precision pleat structure, and high filter media area result in longer filter life. Filters last 1 year or more or up to 3 times initial resistance. Offer reliable performance in the most extreme commercial office building HVAC environments. Durable 100% synthetic filtration media resists moisture and humidity.

View More

Technical Specs

  • Item Mini-Pleat Filter with Gasket
  • Nominal Filter Size 20x20x2
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 2"
  • MERV 12
  • MERV-A 11
  • Initial Resistance 0.25" WC
  • Final Resistance 1.4" WC
  • Frame Type 2" Plastic
  • Filter Pack Enclosure 100% Synthetic Filtration Media, 100% Metal Free Filter Design and Engineered Frame Construction
  • Air Flow 492 fpm
  • Max. Air Flow 625 fpm
  • Max. Temp. 122 Degrees F
  • Avg. Atmospheric Efficiency 60 to 65%
  • Material Synthetic
  • Standards UL 900 Class 1
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.