Skip Content

 
3M

Mini Pleat Filter

Mini Pleat Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Mini-Pleat Filter 
  • Nominal Depth 2" 
  • MERV 14 
  • MERV-A 12 
Nominal Filter Size
Please Select
Nominal Height
Please Select
Nominal Width
Please Select

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
18 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
Nominal Height
Nominal Width
Price
Qty
Please use Qty box to add item(s) to cart.
E358
10x10x2
10"
10"

$58.55 / each

Enter location to check availability
Catalog Page #  3814 

Price $58.55 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 10x10x2
  • Nominal Height 10"
  • Nominal Width 10"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E360
12x20x2
12"
20"

$77.55 / each

Enter location to check availability
Catalog Page #  3814 

Price $77.55 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 12x20x2
  • Nominal Height 12"
  • Nominal Width 20"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E361
12x24x2
12"
24"

$68.80 / each

Enter location to check availability
Catalog Page #  3814 

Price $68.80 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 12x24x2
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E363
14x25x2
14"
25"

$92.35 / each

Enter location to check availability
Catalog Page #  3814 

Price $92.35 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 14x25x2
  • Nominal Height 14"
  • Nominal Width 25"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E364
15x20x2
15"
20"

$85.35 / each

Enter location to check availability
Catalog Page #  3814 

Price $85.35 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 15x20x2
  • Nominal Height 15"
  • Nominal Width 20"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E365
16x16x2
16"
16"

$83.60 / each

Enter location to check availability
Catalog Page #  3814 

Price $83.60 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 16x16x2
  • Nominal Height 16"
  • Nominal Width 16"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E366
16x20x2
16"
20"

$80.05 / each

Enter location to check availability
Catalog Page #  3814 

Price $80.05 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 16x20x2
  • Nominal Height 16"
  • Nominal Width 20"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E367
16x24x2
16"
24"

$93.05 / each

Enter location to check availability
Catalog Page #  3814 

Price $93.05 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 16x24x2
  • Nominal Height 16"
  • Nominal Width 24"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E368
16x25x2
16"
25"

$82.85 / each

Enter location to check availability
Catalog Page #  3814 

Price $82.85 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 16x25x2
  • Nominal Height 16"
  • Nominal Width 25"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E369
18x20x2
18"
20"

$93.00 / each

Enter location to check availability
Catalog Page #  3814 

Price $93.00 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 18x20x2
  • Nominal Height 18"
  • Nominal Width 20"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E370
18x24x2
18"
24"

$87.05 / each

Enter location to check availability
Catalog Page #  3814 

Price $87.05 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 18x24x2
  • Nominal Height 18"
  • Nominal Width 24"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E371
18x25x2
18"
25"

$103.05 / each

Enter location to check availability
Catalog Page #  3814 

Price $103.05 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 18x25x2
  • Nominal Height 18"
  • Nominal Width 25"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E372
20x20x2
20"
20"

$82.00 / each

Enter location to check availability
Catalog Page #  3814 

Price $82.00 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 20x20x2
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E373
20x24x2
20"
24"

$86.90 / each

Enter location to check availability
Catalog Page #  3814 

Price $86.90 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 20x24x2
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E374
20x25x2
20"
25"

$93.90 / each

Enter location to check availability
Catalog Page #  3814 

Price $93.90 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 20x25x2
  • Nominal Height 20"
  • Nominal Width 25"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E375
20x30x2
20"
30"

$109.75 / each

Enter location to check availability
Catalog Page #  3814 

Price $109.75 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 20x30x2
  • Nominal Height 20"
  • Nominal Width 30"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E376
24x24x2
24"
24"

$90.75 / each

Enter location to check availability
Catalog Page #  3814 

Price $90.75 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 24x24x2
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
E377
25x25x2
25"
25"

$113.30 / each

Enter location to check availability
Catalog Page #  3814 

Price $113.30 / each

Technical Specs

  • Item Mini-Pleat Filter
  • Nominal Filter Size 25x25x2
  • Nominal Height 25"
  • Nominal Width 25"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More