Skip Content

C3
3M

Microfiber Slide On 5" x 18" Wet Mop Head and Handle, White

  • Item # 30XJ20
  • My Part #
  • Mfr. Model # 59194
  • Catalog Page # 1534
  • UNSPSC # 47131617
Microfiber Slide On 5" x 18" Wet Mop Head and Handle, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $196.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 8.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flat mop starter kit includes 1 handle, 1 bottle storage caddy, 12 bottles, two 18 microfiber flat mops, and one 1/2-gal. pour jug.

View More

Technical Specs

  • Floor Tool Type Wet Mop Head and Handle
  • Mop Style Flat
  • Handle Included Yes
  • Color Coding System No
  • Frame Width 18"
  • Frame Depth 5"
  • Handle Color Green
  • Handle Material Aluminum
  • Handle Length 54"
  • Mop Connection Type Slide On
  • Mop Head Material Microfiber
  • Mop Pad Size 5" x 18"
  • Launderable Yes
  • Mop Head Color White
  • Includes Easy Scrub Express Flat Mop Tool, (12) 11 oz. Easy Scrub Express Bottles, Easy Scrub Express Cadddy, (2) 18" Easy Scrub Flat Mops, 1/2 gal. Easy Scrub Pour Jug (3) Blank Sheets Label Stock, Label CD
  • Item Mop Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Microfiber Slide On 5 In x 18 In Mop Head and Handle, White is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Good mop, simple design, the only complaint is the some of the bottles crack after a year or less.
Date published: 2017-05-01
  • y_2018, m_6, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_30XJ20, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.