Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
3M

Metaliks™ Sport Anti-Fog Safety Glasses, Neutral Gray Lens Color

  • Item # 4MRP4
  • My Part #
  • Mfr. Model # 10151-00000-20
  • Catalog Page # N/A
  • Catalog Group # H1214
  • UNSPSC # 46181802
Metaliks™ Sport Anti-Fog Safety Glasses, Neutral Gray Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Sleek-styled Metaliks Sport protective eyewear connects comfort, coverage and clarity with adjustable bridges and spatula style temples, polycarbonate lenses and an anti-fog hardcoat. Meets traffic signal recognition requirements of ANSI Z80.3-2008.A distinctive sporty look, metal frames and comfortable spatula temples set Metaliks protective eyewear apart from the competition. From athletic-shaped, ten-base de-centered lens designs to race-inspired styles, Metaliks protective eyewear modernizes the look of safety with a high wrap for added coverage, polycarbonate lenses and spatula style temples with soft tips.

Designed to provide railway and transportation workers with glare, brightness and excellent red signal light recognition. 20 safety glasses per case.

View More

Technical Specs

  • Item Safety Glasses
  • Series Metaliks(TM) Sport
  • Gender Unisex
  • Lens Color Neutral Gray
  • Polarized Lens No
  • Lens Coating Anti-Fog
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Brushed Nickel
  • Eyewear Size Universal
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Temple Style Adjustable
  • Photochromatic Lens No
  • UV Protection 99.99% UVA/UVB
  • Standards ANSI Z80.3-2008, ANSI Z87.1-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products