Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
3M

Metal Terminal Box, Empty, RedW, 6PK

  • Item # 2JLH2
  • My Part #
  • Mfr. Model # 11900
  • Catalog Page # N/A
  • UNSPSC # 39121432
Metal Terminal Box, Empty, RedW, 6PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Small Parts Storage

Technical Specs

  • Compartment Box Item Compartment Box
  • Number of Compartments 17
  • Number of Removable Dividers 0
  • Material Steel
  • Color Red
  • Includes Plastic Insert Tray is divided into 14 terminal compartments, one tool compartment and two miscellaneous compartments.
  • ESD Conductive No
  • Removable Dividers No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.