DV
3M

Medium Aluminum Oxide Sanding Sheet, P100 Grit, 11" L X 9" W, Backing Weight : D, 150 PK

  • Item # 2FXF1
  • My Part #
  • Mfr. Model # 70070927424
  • Catalog Page # N/A
  • UNSPSC # 31191501
Medium Aluminum Oxide Sanding Sheet, P100 Grit, 11" L X 9" W, Backing Weight : D, 150 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed with a durable, flexible backing, these sheets can be used for dry sanding a variety of surfaces and coatings.

View More

Technical Specs

  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Grade Medium
  • Grit P100
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper
  • Backing Weight D
  • Color Tan
  • Series 88608NA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products