Skip Content

DV
3M

Maxim Plus™ Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 8WN79
  • My Part #
  • Mfr. Model # 12282-00000-20
  • Catalog Page # N/A
  • Catalog Group # H1309
  • UNSPSC # 46181802
Safety Glasses,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Maxim Plus protective eyewear combines the adjustability, protection and comfort of original 3M™ Maxim™ safety eyewear in a wider frame size. Designed to help seal out particultes and minimize fogging. Soft browguard and nosebridge cushion the face.Maxim Plus protective eyewear combines the adjustability, protection and comfort of original Maxim safety eyewear in a wider frame size. Designed to help seal out particultes and minimize fogging. Soft, elastomeric browguard cushions contact with the face while a soft, flexible nosebridge pivots to fit snugly on the face. Three position adjustable lens angle for optimum fit and sightline with adjustable temple lengths. 20 safety glasses per case.

View More

Technical Specs

  • Item Safety Glasses
  • Series Maxim Plus(TM)
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Blue
  • Eyewear Size Universal
  • Lens Material Polycarbonate
  • Temple Style Adjustable
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CSA Z94.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products