Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
3M

Maxim Plus Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item# 8M669
  • Mfr. Model# 12283-00000-20
  • Catalog Page# N/A
  • Catalog Group# H1309
  • UNSPSC# 46181802
Maxim Plus  Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $17.32 / each

List Price $18.23

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Maxim Plus protective eyewear combines the adjustability, protection and comfort of original 3M™ Maxim™ safety eyewear in a wider frame size. Designed to help seal out particultes and minimize fogging. Soft browguard and nosebridge cushion the face.Maxim Plus protective eyewear combines the adjustability, protection and comfort of original Maxim safety eyewear in a wider frame size. Designed to help seal out particultes and minimize fogging. Soft, elastomeric browguard cushions contact with the face while a soft, flexible nosebridge pivots to fit snugly on the face. Three position adjustable lens angle for optimum fit and sightline with adjustable temple lengths. 20 safety glasses per case.

View More

Technical Specs

  • Item Safety Glasses
  • Series Maxim Plus(TM)
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Blue
  • Eyewear Size Universal
  • Lens Material Polycarbonate
  • Temple Style Adjustable
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CSA Z94.3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.