Skip Content

ST
3M

Maxim Anti-Fog, Scratch-Resistant Safety Glasses, Bronze Lens Color

  • Item# 2TV43
  • Mfr. Model# 13251-00000-20
  • Catalog Page# 2026
  • Catalog Group# H1209
  • UNSPSC# 46181802
Maxim  Anti-Fog, Scratch-Resistant Safety Glasses, Bronze Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $19.36 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.07 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight Maxim protective eyewear is both stylish and durable, featuring adjustable temples and nosebridge, a cushioned browguard and a ventilation channel designed to help prevent fogging and vent heat away from the face.Contemporary styled Maxim protective eyewear combines prescription quality optics, a dual-injected molded and lightweight frame, and polycarbonate lenses to offer optimum visual clarity. An anti-fog hard coat helps protects lens from fog, scratching, and many chemicals. Three position pantoscopic lens adjustment moves lens up and down on the face for optimum fit and sightline. 20 safety glasses per case.

View More

Technical Specs

  • Item Safety Glasses
  • Series Maxim(TM)
  • Gender Unisex
  • Lens Color Bronze
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Frame Design Wraparound
  • Safety Glasses Frame Style Half-Frame
  • Frame Color Black
  • Safety Glasses Size Universal
  • Frame Material Elastomeric
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Adjustable
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable Yes
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.