Skip Content

DV
3M

Paper Masking Tape, Rubber Tape Adhesive, 7.20 mil Thick, 144mm X 55m, Tan, 8 PK

  • Item # 53JU02
  • My Part #
  • Mfr. Model # 2519TN
  • Catalog Page # N/A
  • UNSPSC # 31201503
Masking Tape,144mm W,Tan,PK8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Masking Tapes

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 7.20 mil
  • Tape Width 144mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 325 Degrees F
  • Tape Tensile Strength 27 lb./in.
  • Tape Adhesive Strength 39 oz./in.
  • Series 2380
  • Standards ASTM D6123, D6123M-97
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms