Skip Content

DV
3M

Paper Masking Tape, Rubber Tape Adhesive, 5.00 mil, Tan, 1 EA

  • Item # 48UV75
  • My Part #
  • Mfr. Model # 401+
  • Catalog Page # N/A
  • UNSPSC # 31201503
Masking Tape,Green,Masking,6.7 mil Thick close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This green crepe paper tape is ideal for critical paint masking applications in automotive, specialty vehicle, and industrial markets, where strong holding and high temp performance is required. The tape sticks instantly to most surfaces, including metal, rubber, glass, and plastic, as well as EPDM type rubber moldings while removing cleanly in one piece. The high-strength crepe-paper backing conforms to irregular surfaces, resists bleed through from most industrial paint systems, improves visibility during the paint masking process, and helps achieve super-sharp paint lines. It is easy to tear, which aids in handling, yet strong enough to resist slivering, providing user friendly, one-piece removal.

View More

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 5.00 mil
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 180 Degrees F
  • Tape Tensile Strength 19 lb./in.
  • Tape Adhesive Strength 36 oz./in.
  • Series 513
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms