Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Masking Tape, 55m x 6mm, Green, 6.7 mil

  • Item # 45FD12
  • Mfr. Model # 401+
  • Catalog Page # N/A
  • UNSPSC # 31201503
Masking Tape, 55m x 6mm, Green, 6.7 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Masking Tapes

Technical Specs

  • Item Masking Tape
  • Adhesive Rubber
  • Thickness 6.7 mil
  • Width 6mm
  • Length 55m
  • Material Crepe Paper
  • Color Green
  • Shape Continuous Roll
  • Tensile Strength 25 lb./in.
  • Performance Temp. 250 Degrees F
  • Adhesion Strength 36 oz./in.
  • Standards ASTM D-6123
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms