Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Paper Masking Tape, Rubber Tape Adhesive, 6.30 mil Thick, 24mm X 55m, Yellow, 1 EA

  • Item # 35HX19
  • Mfr. Model # 301+
  • Catalog Page # N/A
  • UNSPSC # 31201503
Paper Masking Tape, Rubber Tape Adhesive, 6.30 mil Thick, 24mm X 55m, Yellow, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This industrial-strength masking tape sticks instantly to metal, rubber, glass, and plastic, and is easily removed to create sharp paint lines.
Use it for paint masking, bundling, holding, and identifying applications.
The solvent-free adhesive sticks to most surfaces and removes cleanly in one piece. The crepe-paper backing resists paint bleed-through and conforms to irregular surfaces, contours, and corners. The yellow color improves visibility during the masking process.

View More

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 6.30 mil
  • Tape Width 24mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Yellow
  • Max. Tape Performance Temp. 225 Degrees F
  • Tape Tensile Strength 22 lb./in.
  • Tape Adhesive Strength 30 oz./in.
  • Series 301+
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms