Skip Content

DV
3M

Paper Masking Tape, Rubber Tape Adhesive, 6.30 mil, Yellow, 1 EA

  • Item # 35HX17
  • My Part #
  • Mfr. Model # 201+
  • Catalog Page # N/A
  • UNSPSC # 31201503
Paper Masking Tape, Rubber Tape Adhesive, 6.30 mil, Yellow, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Suitable for general indoor applications such as wrapping electrical cords and air hoses, and quickly bundling parts and other light industrial items, this masking tape sticks to a variety surfaces, such as paper, fiberboard, glass, rubber, plastic, and metal. Write on it to create temporary labels, post signs, or mark boundaries. Remove it without unwanted tearing or slivering. This versatile tape unwinds smoothly from the roll and tears easily by hand.

View More

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 6.30 mil
  • Tape Shape Continuous Roll
  • Tape Color Yellow
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 22 lb./in.
  • Tape Adhesive Strength 30 oz./in.
  • Series 301+
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms