Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
3M

Masking Tape, 55m x 24mm, Tan, 4.4 mil

  • Item# 35HX16
  • Mfr. Model# 201+
  • Catalog Page# 1635
  • UNSPSC# 31201503
Masking Tape, 55m x 24mm, Tan, 4.4 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Suitable for general indoor applications such as wrapping electrical cords and air hoses, and quickly bundling parts and other light industrial items, this masking tape sticks to a variety surfaces, such as paper, fiberboard, glass, rubber, plastic, and metal. Write on it to create temporary labels, post signs, or mark boundaries. Remove it without unwanted tearing or slivering. This versatile tape unwinds smoothly from the roll and tears easily by hand.

View More

Technical Specs

  • Item Masking Tape
  • Material Crepe Paper
  • Color Tan
  • Shape Continuous Roll
  • Width 24mm
  • Length 55m
  • Thickness 4.4 mil
  • Tensile Strength 19 lb./in.
  • Adhesion Strength 25 (27) oz./in.
  • Adhesive Rubber
  • Performance Temp. Up to 200 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms