Skip Content

ST
3M

Paper Masking Tape, Rubber Tape Adhesive, 6.70 mil Thick, 36mm X 55m, Green, 24 PK

  • Item # 29WT62
  • My Part #
  • Mfr. Model # 501+
  • Catalog Page # 1635
  • UNSPSC # 31201503
Masking Tape,Tan,1-13/32in x 60 yd,PK24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $245.00 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.01 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for high-temperature paint baking, fascia painting, and pipe coating applications, this masking tape helps protect surrounding surfaces from overspray and is removed easily and cleanly. Designed to create super-sharp paint lines, it also conforms to curved and irregular surfaces, and is useful for bundling and holding. The natural rubber adhesive provides reliable holding power that resists lifting, curling, and edge seepage. The smooth backing helps achieve complete surface contact and is also solvent and moisture resistant, which minimizes bleed-through.

View More

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Thickness 6.70 mil
  • Tape Width 36mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Green
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 250 Degrees F
  • Tape Tensile Strength 25 lb./in.
  • Tape Adhesive Strength 36 oz./in.
  • Tape Elongation 10%
  • Series 233+
  • Standards ASTM D-3330, D-3759, D-3652
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.