Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

Masking Tape, 55m x 48mm, Green, 6.7 mil, Package Quantity 12

  • Item# 29WT60
  • Mfr. Model# 401+
  • Catalog Page# 1956
  • UNSPSC# 31201503
Masking Tape, 55m x 48mm, Green, 6.7 mil, Package Quantity 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $255.00 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.74 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ High Performance Green Masking Tape 401+ is an ideal tape for industrial painting, including two-tone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes. It is easy to tear, which aids in handling, yet strong enough to resist slivering, providing "user friendly," one piece removal. Green backing improves visibility and accuracy during paint masking. The tape sticks instantly to most surfaces, including metal, rubber, glass, and plastic, as well as EPDM type rubber moldings while removing cleanly in one piece. The high-strength crepe-paper backing conforms to irregular surfaces, resist bleed through from most industrial paint systems, improves visibility during the paint masking process, and helps you achieve super-sharp paint lines.

View More

Technical Specs

  • Item Masking Tape
  • Material Crepe Paper
  • Color Green
  • Shape Continuous Roll
  • Width 48mm
  • Length 55m
  • Thickness 6.7 mil
  • Tensile Strength 25 lb./in.
  • Adhesion Strength 36 oz./in.
  • Adhesive Solvent-Free Rubber
  • Performance Temp. Up to 200 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.