Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
3M

Masking Tape, 55m x 24mm, Yellow, 6.3 mil, Package Quantity 36

  • Item# 29WT55
  • Mfr. Model# 301+
  • Catalog Page# N/A
  • UNSPSC# 31201503
Masking Tape, 55m x 24mm, Yellow, 6.3 mil, Package Quantity 36 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $232.50 / pkg. of 36

Get This Price

$186.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.27 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This industrial-strength masking tape sticks instantly to metal, rubber, glass, and plastic, and is easily removed to create sharp paint lines.
Use it for paint masking, bundling, holding, and identifying applications.
The solvent-free adhesive sticks to most surfaces and removes cleanly in one piece. The crepe-paper backing resists paint bleed-through and conforms to irregular surfaces, contours, and corners. The yellow color improves visibility during the masking process.

View More

Technical Specs

  • Item Masking Tape
  • Material Crepe Paper
  • Color Yellow
  • Shape Continuous Roll
  • Width 24mm
  • Length 55m
  • Thickness 6.3 mil
  • Tensile Strength 22 lb./in.
  • Adhesion Strength 30 oz./in.
  • Adhesive Solvent-Free Rubber
  • Performance Temp. Up to 200 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.