Skip Content

DV
3M

UPVC Masking Tape, Rubber Tape Adhesive, 2.40 mil, Red, 1 EA

  • Item # 24A702
  • My Part #
  • Mfr. Model # 616
  • Catalog Page # N/A
  • UNSPSC # 14121809
Masking Tape,Ruby Red,3/8 In. x 72 Yd. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Masking Tape
  • Tape Backing Material UPVC
  • Tape Adhesive Rubber
  • Tape Thickness 2.40 mil
  • Tape Shape Continuous Roll
  • Tape Color Red
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 130 Degrees F
  • Tape Tensile Strength 29 lb./in.
  • Tape Adhesive Strength 36 oz./in.
  • Series 616
  • Standards Meets MIL-T-40620A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms