Skip Content

ST
3M

Paper Masking Tape, Rubber Tape Adhesive, 5.10 mil Thick, 48mm X 55m, Tan, 24 PK

  • Item # 19YP51
  • My Part #
  • Mfr. Model # 101+
  • Catalog Page # 1635
  • UNSPSC # 31201503
Masking Tape,Continuous Roll,PK24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $99.25 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This basic tape fulfills a wide variety of needs around the shop, in the office, and throughout the home. You can use it to bundle objects together for storage or moving, and seal cartons, boxes, and paper overwrap. Other uses include hanging temporary signage and plastic sheeting, lane marking, and arts and crafts. It comes off the roll smoothly, resists lifting or curling once applied, and remains in place around corners and over contoured surfaces. The rubber adhesive sticks instantly to paper, metal, wood, plastic, glass, and painted surfaces. The strong paper backing resists unwanted tearing and slivering when removing.

View More

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Thickness 5.10 mil
  • Tape Width 48mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 150 Degrees F
  • Tape Tensile Strength 22 lb./in.
  • Tape Adhesive Strength 34 oz./in.
  • Tape Core Diameter 4-3/4"
  • Series 101+
  • Standards ASTM D-3330, D-3759, D-3652
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.