Skip Content

ST
3M

Polyethylene Masking Tape, Rubber Tape Adhesive, 12.00 mil Thick, 48mm X 41.1m, Red, 1 EA

  • Item # 15F777
  • My Part #
  • Mfr. Model # 5959
  • Catalog Page # N/A
  • UNSPSC # 31201503
Masking Tape,Red,48mm  x  41.1m close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.3 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Construction stucco grade masking tape helps protect indoor and outdoor surfaces. Ideal for stucco, tile, brick, concrete, aluminum, steel, and painted surfaces. Removes cleanly for up to 3 months.

View More

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Polyethylene
  • Tape Thickness 12.00 mil
  • Tape Width 48mm
  • Tape Length 41.1m
  • Tape Shape Continuous Roll
  • Tape Color Red
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 35 lb./in.
  • Tape Adhesive Strength 53 oz./in.
  • Series 5959
  • Standards Meets UL 723
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.