Skip Content

WV
3M

Paper Masking Tape, Rubber Tape Adhesive, 4.40 mil Thick, 18mm X 55m, Tan, 1 EA

  • Item # 15F739
  • My Part #
  • Mfr. Model # 200
  • Catalog Page # N/A
  • UNSPSC # 31201503
Masking Tape,Beige,18mm x 55m close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 4.40 mil
  • Tape Width 18mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 19 lb./in.
  • Tape Adhesive Strength 25 oz./in.
  • Series 200
  • Standards ASTM D3330, D3759, D3652
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms