Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
3M

Low Maintenance Half Mask Respirator, Respirator Connection Type: Bayonet, Mask Size: M

  • Item # 8UM83
  • My Part #
  • Mfr. Model # 6200DD
  • Catalog Page # N/A
  • Catalog Group # F0686
  • UNSPSC # 46182002
Low Maintenance Half Mask Respirator, Respirator Connection Type: Bayonet, Mask Size: M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ideal for use when you need to frequently remove your respirator without removing your hardhat.

View More

Technical Specs

  • Item Low Maintenance Half Mask Respirator
  • Facepiece Material Thermoplastic Elastomer
  • Head Harness Material Neoprene,Polyester,Polypropylene
  • Cartridges Included No
  • Mask Size M
  • Respirator Connection Type Bayonet
  • Configured For Dual Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products