TP
3M

Loop-Type Reclosable Fastener with No Adhesive, Black, 1" x 150 ft., 12PK

  • Item # 29WR43
  • My Part #
  • Mfr. Model # SJ3401
  • Catalog Page # N/A
  • UNSPSC # 11162114
Loop-Type Reclosable Fastener with No Adhesive, Black, 1" x 150 ft., 12PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $653.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.9 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ loop fastener SJ3401 is 1 part of a 2-part fastener system—a secure alternative to zippers, screws, snaps, and more. This durable loop fastener is easy to use, offering great design flexibility and fast product assembly.

• Commonly attached by sewing or with hot melt or liquid adhesives
• Provides fast product assembly
• Open and close over 5000 times before losing 50% of its original peel strength
• Woven nylon design provides durability
• Preshrunk—washable and dry cleanable

View More

Technical Specs

  • Item Reclosable Fastener
  • Hook and Loop Type Loop
  • Hook and Loop Shape Roll
  • Adhesive Type No Adhesive
  • Length 150 ft.
  • Width 1"
  • Color Black
  • Flame Retardant No
  • Package Quantity 12
  • Backing Material Woven Nylon
  • Shear Strength 22 psi
  • Characteristics Durable Woven Nylon for Thousands of Closures
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.