Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M CUBITRON II

3" Quick Change Disc, Ceramic, TSM, 60 Grit, Medium, Coated, 984F, PK50

  • Item# 19E372
  • Mfr. Model# 27714
  • Catalog Page# 2981
  • Catalog Group# J0697
  • UNSPSC# 31191506
3" Quick Change Disc, Ceramic, TSM, 60 Grit, Medium, Coated, 984F, PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $107.60 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Roloc™ Cubritron II™ TSM 984F disc has a durable edge backing that provides extended edge retention for deburring, blending, leveling, and finishing all types of materials. Excels in stainless steel, cobalt chrome, and nickel alloy applications. Precision-shaped ceramic grain is self-sharpening and has a grinding aid for cooler running, wet or dry. Disc is made with a laminated 2-ply backing for wear-resistance in edge work. Locks securely and unlocks easily with just a half twist. Resin bonded for heat resistance. Heavy-duty backing. 3"-dia.

View More

Technical Specs

  • Item Quick Change Disc
  • Disc Dia. 3"
  • Attaching System TSM
  • Attachment Type TSM
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Grit 60
  • Grade Medium
  • Max. RPM 20,000
  • Series 984F
  • Backing Material Cloth
  • Backing Weight YY
  • Color Orange
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.