Skip Content

WV
3M

Light-Duty Cloth Tape, 3" X 60 yd., 6.40 mil Thick, White Cloth, 1 EA

  • Item # 24A688
  • My Part #
  • Mfr. Model # 361
  • Catalog Page # 1637
  • UNSPSC # 31201523
Cloth Tape,3 In x 60 yd,6.4 mil,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

3M® 361 glass cloth tape has silicone adhesive with abrasion-resistant backing, making this tape ideal for high-temperature ducts, thermal spray masking, and submerged arc welding.

View More

Technical Specs

  • Item Tape
  • Duct Tape Type Cloth Tape
  • Duct Tape Width 3"
  • Duct Tape Length 60 yd.
  • Duct Tape Thickness 6.40 mil
  • Duct Tape Grade Light-Duty
  • Tape Color Family White
  • Color White
  • Duct Tape Primary Material Cloth
  • Tape Shape Continuous Roll
  • Tape Adhesive Silicone
  • Performance Temp. -65 Degrees to 450 Degrees F
  • Adhesion Strength 38 oz./in.
  • Tensile Strength 182 lb./in.
  • Standards FAR 25.853, ASTM D3330, D3759, D3652
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms