Skip Content

DV
3M

Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 4 ft. 6" to 6 ft.

  • Item # 3JMW4
  • My Part #
  • Mfr. Model # 4712-6
  • Catalog Page # N/A
  • UNSPSC # 46182302
Lanyard,1 Leg,Polyester,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Shock-Absorbing Lanyard
  • Working Length 4 ft. 6" to 6 ft.
  • Extended Fall Length 9 ft. 6"
  • Number of Legs 1
  • Line Material Polyester
  • Max. Working Load 310 lb.
  • Anchorage Hook Type Snap Hook
  • Anchorage Hook Gate Opening 53/64"
  • Harness Hook Gate Opening 53/64"
  • Tensile Strength 5000 lb.
  • Visual Load Indicator Yes
  • Color Yellow
  • For Use With Full Body Harness
  • Hardware Material Steel
  • Strap Width 1-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms