ST
3M

LT Applicator,5/8x2in.,2.6 to 3.5 lb./hr

  • Item # 4YX13
  • My Part #
  • Mfr. Model # POLYGUN LT
  • Catalog Page # N/A
  • UNSPSC # 27112719
LT Applicator,5/8x2in.,2.6 to 3.5 lb./hr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $191.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ Hot Melt Applicator LT is a lightweight, industrial grade applicator that dispenses liquefied adhesive to meet your needs whenever 2 surfaces require a strong clean bond. This low-temperature applicator uses electric heat to melt , and thumb pressure to drive, the low-melt adhesive smoothly and evenly to keep various production processes moving. Designed to be a simple, reliable tool for dispensing low-melt adhesive sticks only, this applicator is a great solution for assembling, joining, attaching, securing, repairing, panel bonding, and structural bonding. The applicator comes with a 0.093" tip that meets a wide variety of needs. It is self-contained and features a comfortable handheld design for an easily controlled and precise means of manual adhesive application.

View More

Technical Specs

  • Item LT Applicator
  • Size 5/8
  • Output 2.6 to 3.5 lb./hr.
  • Watts 150
  • Voltage 120
  • Glue Stick Capacity 5/8" x 2"
  • Operating Temp. 265 Degrees F
  • For Use With Low Melt Adhesives
  • Function Delivers Up to 2.6 Pounds of Jet-melt Adhesive Per Hour
  • Characteristics Precise, Even Adhesive Delivery, Exclusive Cartridge Holder and Non-fatiguing Thumb Operation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.