Skip Content

ST
3M

Polyethylene Masking Tape, Rubber Tape Adhesive, 7.50 mil Thick, 45/64" X 60 yd., Red, 48 PK

  • Item # 52ND44
  • My Part #
  • Mfr. Model # 2525
  • Catalog Page # N/A
  • UNSPSC # 31201503
Masking Tape,Orange,60 yd.,PK48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $390.00 / pkg. of 48
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.9 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ orange masking tape is a reliable choice ideal for splicing and paint masking applications where adhesion in high temperature bake cycles is necessary. This tough tape features a dependable smooth paper backing capable of resisting high temperatures as well as moisture, and can be torn by hand for easy application.

View More

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Polyethylene
  • Tape Thickness 7.50 mil
  • Tape Width 45/64"
  • Tape Length 60 yd.
  • Tape Shape Continuous Roll
  • Tape Color Red
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. -10 Degrees F
  • Max. Tape Performance Temp. 150 Degrees F
  • Tape Tensile Strength 21 lb./in.
  • Tape Adhesive Strength 79 oz./in.
  • Series 5903
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.