Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Kernmantle Rope, Polyester, White/Black

  • Item# 30HH54
  • Mfr. Model# 83208-200
  • Catalog Page# N/A
  • UNSPSC# 31151502
Kernmantle Rope,Polyester,White/Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Kernmantle Rope
  • Material Polyester
  • Tensile Strength 7868 lb.
  • Color White/Black
  • For Use With Mfr. No. 7300, BI73-200
  • Width 15/32"
  • Length 2400"
  • Standards EN1891, Class A, CE, Certified NFPA, ANSI, CSA and EN with The DEUS 7300 Device
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms