Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Clear 2 oz. Instant Adhesive, Bottle Container Type, 5 to 60 sec. Application Time

  • Item # 2XLU1
  • Mfr. Model # SI1500-56
  • Catalog Page # N/A
  • UNSPSC # 31201616
Clear 2 oz. Instant Adhesive, Bottle Container Type, 5 to 60 sec. Application Time close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Instant Adhesives

Technical Specs

  • Item Instant Adhesive
  • Size 2 oz.
  • Container Type Bottle
  • Color Clear
  • Begins to Harden 5 to 60 sec.
  • Functional Cure Not Specified
  • Full Cure 24 hr.
  • Temp. Range -65 Degrees to 180 Degrees F
  • Specific Gravity 1.08
  • Adheres To Bonds Rough, Porous, Contaminated And Acidic Substrates including Wood, Cardboard, Veneer, Fabric, Cork, And Leather
  • Chemical Type Cyanoacrylate
  • VOC Content 105g/L
  • Characteristics Surface Insensitive, Cures Under Conditions of Low Humidity
  • Viscosity 1275 to 1650 cPs
  • Tensile Strength 3054 psi
  • Standards 29 CFR 1910.1200
  • Gap Fill 0.008"
  • Application Bonds Rough, Porous, Contaminated and Acidic Substrates including Wood, Cardboard, Veneer, Fabric, Cork, and Leather
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms