Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Clear 1 lb. Instant Adhesive, Bottle Container Type, 20 to 100 sec. Application Time

  • Item# 2XLT5
  • Mfr. Model# SB16-454
  • Catalog Page# N/A
  • UNSPSC# 31201616
Clear 1 lb. Instant Adhesive, Bottle Container Type, 20 to 100 sec. Application Time close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Instant Adhesive
  • Size 1 lb.
  • Container Type Bottle
  • Color Clear
  • Begins to Harden 20 to 100 sec.
  • Functional Cure Not Specified
  • Full Cure 24 hr.
  • Temp. Range -65 Degrees to 180 Degrees F
  • Specific Gravity 1.08
  • Adheres To Used For Difficult To Bond Plastics And Rubbers, Pac, Abs, Nylon, Edam, Santoprene And Viton
  • Chemical Type Cyanoacrylate
  • VOC Content 105g/L
  • Characteristics Engineered Grade
  • Viscosity 1275 to 1650 cPs
  • Tensile Strength 3000 psi
  • Standards 29 CFR 1910.1200
  • Gap Fill 0.006"
  • Application Used For Difficult To Bond Plastics and Rubbers, Pac, Abs, Nylon, Edam, Santoprene and Viton
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms