Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Clear 1 oz. Instant Adhesive, Bottle Container Type, 10 to 60 sec. Application Time

  • Item# 2XLR7
  • Mfr. Model# LO100-28
  • Catalog Page# N/A
  • UNSPSC# 31201616
Clear 1 oz. Instant Adhesive, Bottle Container Type, 10 to 60 sec. Application Time close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Instant Adhesives

Technical Specs

  • Item Instant Adhesive
  • Size 1 oz.
  • Container Type Bottle
  • Color Clear
  • Application Time 10 to 60 sec.
  • Functional Cure Not Specified
  • Full Cure 24 hr.
  • Temp. Range -65 Degrees to 160 Degrees F
  • Specific Gravity 1.06
  • Adheres To General Purpose Low Odor Bonding
  • Chemical Type Cyanoacrylate
  • VOC Content 105g/L
  • Characteristics Low Blooming, Low Frosting For Cosmetically Critical Applications, Eliminating White Residues Of The Joint and Has Reduced Requirement For Ventilation
  • Viscosity 80 to 120 cPs
  • Tensile Strength 1300 to 2900 psi
  • Standards 29 CFR 1910.1200
  • Gap Fill 0.006"
  • Application General Purpose Low Odor Bonding
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms