Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Clear 1 lb. Instant Adhesive, Bottle Container Type, 4 to 25 sec. Application Time

  • Item# 2XLP6
  • Mfr. Model# PR600-454
  • Catalog Page# N/A
  • UNSPSC# 31201616
Clear 1 lb. Instant Adhesive, Bottle Container Type, 4 to 25 sec. Application Time close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Instant Adhesives

Technical Specs

  • Item Instant Adhesive
  • Size 1 lb.
  • Container Type Bottle
  • Color Clear
  • Application Time 4 to 25 sec.
  • Functional Cure Not Specified
  • Full Cure 24 hr.
  • Temp. Range -65 Degrees to 180 Degrees F
  • Specific Gravity 1.07
  • Adheres To Used For Difficult To Bond Plastics And Rubbers, Pac, Abs, Nylon, Edam, Santoprene And Viton
  • Chemical Type Cyanoacrylate
  • VOC Content 105g/L
  • Characteristics Engineered Grade
  • Viscosity 600 cPs
  • Tensile Strength 2900 psi
  • Standards 29 CFR 1910.1200, USP Class 6 Approval For Use On Medical Devices
  • Gap Fill 0.006"
  • Application Used For Difficult To Bond Plastics and Rubbers, Pac, Abs, Nylon, Edam, Santoprene and Viton
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms