Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
3M

Industrial Gaffer's Tape, 2" X 60 yd., 12.00 mil Thick, Metallic Vinyl, 24 PK

  • Item # 5GKE2
  • My Part #
  • Mfr. Model # 6910
  • Catalog Page # N/A
  • UNSPSC # 31201501
Industrial Gaffer's Tape, 2" X 60 yd., 12.00 mil Thick, Metallic Vinyl, 24 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tape
  • Duct Tape Type Gaffer's Tape
  • Duct Tape Width 2"
  • Duct Tape Length 60 yd.
  • Duct Tape Thickness 12.00 mil
  • Duct Tape Grade Industrial
  • Tape Color Family Metallic
  • Color Silver
  • Duct Tape Primary Material Vinyl
  • Material PVC Coated Cloth
  • Tape Shape Continuous Roll
  • Tape Adhesive Rubber
  • Performance Temp. Up to 200 Degrees F
  • Adhesion Strength 45 oz./in.
  • Tensile Strength 45 lb./in.
  • Standards ASTM D3330, D3759, D3652
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms