Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
3M

In-Ear Electronic Earplugs, 30dB, Radio Band Type: No Radio Band

  • Item # 52JH64
  • My Part #
  • Mfr. Model # HTM26-02
  • Catalog Page # 1646
  • Catalog Group # J5364
  • UNSPSC # 46181901
In-Ear Electronic Earplugs, 30dB, Radio Band Type: No Radio Band close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $113.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.28 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Peltor™ HearPlug electronic ear plugs are listen-only ear plugs designed for mobile radio users. Compact, easy-to-use—plug into most radio lapel speaker microphones with audio accessory jack

• High attenuation for hearing protection and clear sound reception in noisy environments
• Helps to reduce repeated or missed messages
• Curly cable helps prevent the ear-tip dislodging when worn over layers of clothing

View More

Technical Specs

  • Item Electronic Earplugs
  • Ear Muff Style In-Ear
  • Noise Reduction Rating NRR 30dB
  • Auxiliary Input 3.5mm Mono Plug
  • Radio Band Type No Radio Band
  • Series HearPlugs
  • Ear Muff Shell Color Black
  • Ear Plug Color Yellow
  • Battery Type (1) AA
  • Includes Curly Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.