Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
3M

Hot Melt Applicator,5/8 x 8in,3.5 lb./hr

  • Item # 2JBT3
  • My Part #
  • Mfr. Model # 89445
  • Catalog Page # N/A
  • UNSPSC # 27112719
Hot Melt Applicator,5/8 x 8in,3.5 lb./hr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $202.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ hot melt applicator TC with quadrack converter and palm trigger is a lightweight, easy-to-control applicator that dispenses up to 3.5 lb. of continuous adhesive per hour. A fixed temperature allows for a consistent flow and smooth application. The Quadrack application attachment system helps reduce reloading time and when combined with the palm trigger system, eliminates the need to forcibly press on the hot melt adhesive stick with your thumb. Ideal for detail work on small to medium projects. Recommended applications include: small joint assembly, large surface lamination, mounting and trim attachment, point-of-purchase displays, and trade exhibits.

View More

Technical Specs

  • Item Hot Melt Applicator TC
  • Type With Quadrack(TM) Converter and Palm Trigger
  • Output 3.5 lb./hr.
  • Watts 150
  • Voltage 120
  • Glue Stick Capacity 5/8" x 8"
  • Operating Temp. 385 Degrees F
  • Switch Type Palm Trigger
  • For Use With Q Adhesive
  • Characteristics Already assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Hot Melt Applicator,5/8 x 8in,3.5 lb./hr is rated 2.5 out of 5 by 2.
Rated 3 out of 5 by from Great flow rate on first squeeze. But if you need to squeeze more than 2 times, it becomes very hard to squeeze because it is not melting fast enough. Also, the glue sticks do not always grab when the trigger is pulled. This is not good when you have a large glue area to do and you have to keep twisting the stick till the trigger grabs and advances it.For this price, both issues should not exist.
Date published: 2015-06-29
Rated 2 out of 5 by from It's a great glue gun and it gets the job done, but the only problem I saw with it is that if you dropped it the handle or trigger breaks apart and you either have to put it back together or your out of luck cause the pieces that fell off broke. Good gun but not durable enough for the price.
Date published: 2014-01-08
  • y_2018, m_7, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_2JBT3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.