Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Light Tan Hot Melt Glue Stick, 5/8" Diameter, 2" Length, 605 PK

  • Item# 2GKK8
  • Mfr. Model# 3796 TC
  • Catalog Page# N/A
  • UNSPSC# 31201609
Light Tan Hot Melt Glue Stick, 5/8" Diameter, 2" Length, 605 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hot Melt Adhesives

Technical Specs

  • Item Hot Melt Glue Stick
  • Color Light Tan
  • Diameter 5/8"
  • Length 2"
  • For Use With Mfr. No. POLYGUN TC
  • Temp. Range -20 to 220 Degrees F
  • Application Time 40 sec.
  • Full Cure 24 hr.
  • Peel Strength 29 psi
  • Shear Strength 550 psi
  • Tensile Strength 363 psi
  • Substrates Metals, Plastics, Leather, and Other Non-Porous Substrates
  • Characteristics Good Heat and Oil Resistance
  • Application For Bonding Many Metals, Plastics, Leather, and Other Non-Porous Substrates
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms