Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
3M

5" Hook-and-Loop Sanding Disc, Aluminum Oxide, 120 Grit, Fine, Coated, 255L, PK400

  • Item# 2FVU5
  • Mfr. Model# 01065
  • Catalog Page# N/A
  • UNSPSC# 31191506
5" Hook-and-Loop Sanding Disc, Aluminum Oxide, 120 Grit, Fine, Coated, 255L, PK400 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $383.25 / pkg. of 400
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Hookit™ gold film disc 255L features aluminum oxide abrasive grain on a film backing for a fast cut-rate. Tear-resistant film backing provides a close tolerance and consistent finish on wood, paint prep, and defect repair applications. Uses the convenient Hookit hook-and-loop attachment for easy switching between grades.

• Well suited for a high-production environment
• Discs are easy to change and reuse
• Open coat construction provides an aggressive cut
• Load-resistant coating prevents dust and debris from clogging the disc

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Vacuum Hole Design 5 Hole
  • Disc Dia. 5"
  • Grade Fine
  • Grit 120
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Film
  • Backing Weight 2 mil
  • Color Gold
  • Series 255L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.