Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

5" Hook-and-Loop Sanding Disc, Aluminum Oxide, 9 Grit, Extra Coarse, Coated, 268L, PK500

  • Item# 2FVA7
  • Mfr. Model# 81917
  • Catalog Page# N/A
  • UNSPSC# 31191506
5" Hook-and-Loop Sanding Disc, Aluminum Oxide, 9 Grit, Extra Coarse, Coated, 268L, PK500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Vacuum Hole Design No Hole
  • Disc Dia. 5"
  • Grade Extra Coarse
  • Grit 9
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Film
  • Backing Weight 3 mil
  • Color Light Blue
  • Series 268L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None