Skip Content

TP
3M

Hook-and-Loop Disc Backup Pad Quick Change Back Mount, 10,000 Max. RPM, 20 PK

  • Item # 2FUZ7
  • My Part #
  • Mfr. Model # 60980106722
  • Catalog Page # N/A
  • UNSPSC # 31191506
Hook-and-Loop Dsc BU Pad,1-1/16D,PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $143.50 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Hookit™ Roloc™ Disc Pad combines conformability with resilience and is frequently used with 3M™ QRS Flexible Diamond Discs. Its threaded button quickly and securely attaches to a disc sander, and the hooks on the face offer swift and easy change-out of abrasives, saving valuable time during a sequence of micron grade changes. Pad must be used with proper Roloc™ disc pad hardware. Neoprene foam maintains its flexible and conformable qualities while resisting compression and heat under stress. It is also water-resistant so operators can rely on it when wet sanding.

View More

Technical Specs

  • Item Disc Backup Pad
  • Face Mounting Type Hook-and-Loop
  • Back Mounting Type Quick Change
  • Max. RPM 10,000
  • Density Medium
  • Vacuum Hole Design No Hole
  • Thickness 5/16"
  • Body Material Foam
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.