Skip Content

C3
3M

7" Hook-and-Loop Disc Backup Pad, 5/8"-11 Threaded Arbor Hole, 1 EA

  • Item # 20RU50
  • My Part #
  • Mfr. Model # 60440179541
  • Catalog Page # N/A
  • UNSPSC # 31191506
Hook-and-Loop Disc BU Pad,7D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Hook and Loop Disc Pad Holder helps to provide firm support for heavy-duty and super-duty metalworking and LGB discs with extra-hard density. It helps to allow LGB discs to weld, grind, and blend with faster and more efficient productivity. The disc pad holder operates at a maximum 8500 RPM, and the hook-and-loop attachment system offers quick change of abrasive discs during multi-step projects. Use with rotary sanders, right angle grinders, and disc sanders.

View More

Technical Specs

  • Item Disc Backup Pad
  • Disc Diameter 7"
  • Face Mounting Type Hook-and-Loop
  • Back Mounting Type Threaded Arbor Hole
  • Back Mounting Size 5/8"-11
  • Vacuum Hole Design No Hole
  • Body Material Foam
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.