Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Hooded Disposable Coveralls with Knit Cuff, Blue/White, M, SMMS

  • Item# 30Z034
  • Mfr. Model# 4530-M
  • Catalog Page# N/A
  • UNSPSC# 46181503
Hooded Disposable Coveralls with Knit Cuff, Blue/White, M, SMMS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hooded Disposable Coveralls
  • Size M
  • Material SMMS
  • Color Blue/White
  • Ankle Style Elastic
  • Cuff Style Knit
  • Closure Type 2-Way Zipper/Storm Flap
  • Seam Style Bound
  • Fits Chest Size 36" to 39"
  • Fits Waist Size 50"
  • Inseam 30"
  • Fabric Weight 1.59 oz.
  • Standards EN 13034, EN-ISO 13982-13
  • Features Protect Against Certain Light Liquid Splashes (Type 6) and Dusts (Type 5), Knit Cuffs with Elasticized Waist and Ankles, Three-Panel Hood Design, Reinforced Gusset, FR Treatment, Anti-Static Coating on Both Sides
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.