Skip Content

DG
3M

Hooded Disposable Coveralls with Elastic Material, White, XL

  • Item # 30Y993
  • My Part #
  • Mfr. Model # 4510-BLK-XL
  • Catalog Page # N/A
  • UNSPSC # 46181503
Hd Microporous Laminate,Elastic,XL,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hooded Disposable Coveralls
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size XL
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Bound
  • Color White
  • Closure Type 2-Way Zipper/Storm Flap
  • Standards EN 13034, EN-ISO 13982-33
  • Inseam 33"
  • Fits Chest Size 43" to 45"
  • Fits Waist Size 52"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products