Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M

Heat Shrink Tubing, Red, Shrink Ratio: 3:1, 4 ft. Length

  • Item# 2JPW7
  • Mfr. Model# TMW-3/4-Red
  • Catalog Page# N/A
  • UNSPSC# 39121711
Heat Shrink Tubing, Red, Shrink Ratio: 3:1, 4 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shrink Tubing

Technical Specs

  • Item Heat Shrink Tubing
  • Material Semi-Rigid Polyolefin
  • Temp. Range -67 Degrees to 230 Degrees F
  • Shrink Ratio 3:1
  • Color Red
  • Length 4 ft.
  • I.D. Before Shrinking 0.186"
  • I.D. After Shrinking 0.060"
  • Wall Thickness After Shrinking 0.049"
  • Max. Voltage 600V
  • Standards UL File E-157227
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions