Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

28dB Reusable Tapered-Shape Hearing Band; Banded, Yellow, Universal

  • Item# 3NZE7
  • Mfr. Model# 322-2000
  • Catalog Page# 1690
  • UNSPSC# 46181901
28dB Reusable Tapered-Shape Hearing Band; Banded, Yellow, Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.23 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible, adjustable band for frequent off-and-on wearings. Removable cotton lanyard included.

View More

Technical Specs

  • Item Hearing Band
  • Disposable/ Reusable Reusable
  • Corded/Banded Banded
  • Pairs Per Package 1
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 28dB
  • Metal Detectable No
  • Series E-A-R Swerve
  • Ear Plug Shape Tapered
  • Ear Plug Color Yellow
  • Ear Plug Material Soft Foam
  • Cord/Band Color Blue/Yellow
  • Cord/Band Material Plastic
  • Ear Plug Packaging Bulk Box, Wrapped Pairs
  • Standards ANSI S3.19-1974
  • Includes 1 Pair Flex 28 Pods, I Pair Comfort Pods
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


28dB Reusable Tapered-Shape Hearing Band; Banded, Yellow, Universal is rated 1.0 out of 5 by 2.
Rated 1 out of 5 by from don't buy these u will be sorry they will break within 24 hrs I promiss three guys in our plant got them and all three units broke
Date published: 2013-03-25
Rated 1 out of 5 by from Not strong enough, breaks very easily. Like the behind the had configuration. Easy to spot.
Date published: 2012-10-01
  • y_2017, m_3, d_21, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_3NZE7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.