Skip Content

NC
3M

Headband Electronic Ear Muffs, 27dB, Radio Band Type: No Radio Band

  • Item # 52JH60
  • My Part #
  • Mfr. Model # MT15H7AWS5-77
  • Catalog Page # N/A
  • Catalog Group # J5363
  • UNSPSC # 46181902
Headset,27dB,Headband close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $955.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.6 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Peltor™ WS™ ProTac™ XP hard hat-mounted headset use Bluetooth® technology to help communicate in noisy environments. Bluetooth and voice microphone allows working hands free while taking calls via DECT or mobile phones.

• High attenuation for hearing protection in noisy areas
• Voice microphone includes VOX (voice operated transmit) for hands free communication
• DSP (digital noise reduction) for clear wireless and wired communication

View More

Technical Specs

  • Item Electronic Ear Muffs
  • Ear Muff Style Headband
  • Noise Reduction Rating NRR 27dB
  • Auxiliary Input Bluetooth
  • Radio Band Type No Radio Band
  • Series WS ProTac
  • Ear Muff Shell Color Black
  • Battery Type AA
  • Standards CE Approved
  • Includes External Jacket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.