Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
3M

Hard Hat Mounted Radio Headset, 23dB, Radio Band Type: AM/FM

  • Item # 52WZ26
  • My Part #
  • Mfr. Model # HRXS221P3E-NA
  • Catalog Page # 1646
  • Catalog Group # J5445
  • UNSPSC # 43191609
Hard Hat Mounted Radio Headset, 23dB, Radio Band Type: AM/FM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $115.19 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Peltor™ WorkTunes™ Pro headset with attached hard hat combines hearing and head protection with an AM/FM radio and device connectivity, so you can listen to music or other content while you work. The headset is engineered with high attenuating hearing protection, to help avoid injury from potentially harmful workplace noise. It can also screen out nuisance sound from noisy industrial sites or agricultural/landscaping activities. The device's radio antenna is built in to avoid snagging on equipment. A 3.5mm stereo input lets you connect a cell phone, 2-way radio, or other device.

• Fast digital tuning
• Store up to five stations
• Electronics housed in a separate compartment to help reduce corrosion from sweat

View More

Technical Specs

  • Item Radio Headset
  • Ear Muff Style Hard Hat Mounted
  • Noise Reduction Rating NRR 23dB
  • Auxiliary Input 3.5mm Stereo Plug
  • Radio Band Type AM/FM
  • Series Radio
  • Ear Muff Shell Color Black
  • Battery Type AA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.