Skip Content

ST
3M

Hard Hat Mounted Electronic Ear Muffs, 23dB

  • Item # 52WZ30
  • My Part #
  • Mfr. Model # MT13H221P3E
  • Catalog Page # 1646
  • Catalog Group # J5447
  • UNSPSC # 46181902
Headset,23dB,Hard Hat Mounted close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Peltor™ ProTac™ III hard hat-mounted electronic ear muffs protect hearing from impulse noises and increase the ability to hear co-workers, warning signals, approaching vehicles, and sounds in machines and processes.

• Voice-guided menu system for ease of use and adjusting settings
• Auto power off—turns off after 4 hr. of nonuse to save battery
• Low battery warning
• Occupational use only

View More

Technical Specs

  • Item Electronic Ear Muffs
  • Ear Muff Style Hard Hat Mounted
  • Noise Reduction Rating NRR 23dB
  • Auxiliary Input 3.5mm Stereo Plug
  • Series Pro-Tac
  • Ear Muff Shell Color Black
  • Battery Type AA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.