Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M

Hard Hat, Vented, 4 pt Ratchet, White

  • Item# 21E381
  • Mfr. Model# H-701V
  • Catalog Page# 2044
  • Catalog Group# G5160
  • UNSPSC# 46181701
Hard Hat,Vented,4 pt Ratchet,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $20.87 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M hard hat with Uvicatorâ„¢ UV sensor alerts user to replace hard hat due to prolonged UV exposure. Low-profile, vented cap is designed for comfortable, extended wear. 4-point ratchet suspension with height adjustment. Easily replaced brow pad helps assure wearer comfort.

View More

Technical Specs

  • Item Hard Hat
  • Style Front Brim
  • Color White
  • Graphics None
  • ANSI Type 1
  • ANSI Class C
  • Venting Yes
  • Accessory Slots Yes
  • Suspension 4 pt. Ratchet
  • Shell Material High Density Polyethylene
  • Standards ANSI/ISEA Z89.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.